Door Frame Weatherstrip, 3 ft, Black

PEMKO| Zoro #: G0331475| Mfr #: 303CS36

$13.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Type: Hollow BulbFlange Material: Anodized AluminumProjection: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331475 Mfr #: 303CS36
Insert Type: Hollow BulbFlange Material: Anodized Aluminum
Projection: 3/16"Insert Size: 5/16"
Stays Flexible to: -100 Degrees FFlange Width: 7/8"
Insert Material: SiliconeItem: Door Frame Weatherstrip
Sold As: StripFlange Thickness: 5/64"
Insert Color: BlackFlange Height: 7/8"
Overall Length: 3 ft.Standards: UL Classified UL10C, UL76Y2, UL1784
Fire Rated: 3 hr.Flange Finish: Clear
Country of Origin (subject to change): United States

Description

Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 In., Flange Material Anodized Aluminum, Flange Finish Clear, Flange Height 7/8 In., Flange Width 7/8 In., Flange Thickness 5/64 In., Overall Length 3 ft., Stays Flexible to -100 Degrees F, Projection 3/16 In., Fire Rated 3 hr., Standards UL Classified UL10C, UL76Y2, UL1784, Sold As Strip, UL Fire Rating UL10C

Reviews