KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Frame Weatherstrip, 7 ft, Black

PEMKO| Zoro #: G0347243| Mfr #: 2815CM84

$45.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Color: Black
Item: Door Frame Weatherstrip
Flange Height: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0347243 Mfr #: 2815CM84
Insert Color: BlackItem: Door Frame Weatherstrip
Flange Height: 1-1/8"Flange Thickness: 1/16"
Flange Finish: ClearInsert Material: Magnetic
Overall Length: 7 ft.Flange Material: Anodized Aluminum
Insert Size: 3/16"Sold As: Strip
Projection: 5/8"Insert Type: Magnetic
Country of Origin (subject to change): United States

Description

Door Frame Weatherstrip, Insert Type Magnetic, Insert Material Magnetic, Insert Color Black, Insert Size 3/16 In., Flange Material Anodized Aluminum, Flange Finish Clear, Flange Height 1-1/8 In., Flange Thickness 1/16 In., Overall Length 7 ft., Projection 5/8 In., Sold As Strip

Reviews