Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Frame Weatherstrip, Sponge, 3 ft. L
  • Zoro #: G0288359
  • Mfr #: GG315SSR36
$78.99
  • Insert Type: Sponge
  • Hardware: Included
  • Mounting Type: Surface
See full product details
This item ships free.

Pemko #GG315SSR36 Specifications

  • Zoro #: G0288359
  • Mfr #: GG315SSR36
Insert Type: Sponge Hardware: Included
Mounting Type: Surface Item: Door Frame Weatherstrip
Sold As: Strip Flange Width: 1-1/4"
Flange Height: 3/16" Stays Flexible to: -25 Degrees F
Insert Material: Neoprene Overall Width: 1-7/16"
Flange Thickness: 3/16" Max. Door Gap: 3/16"
Insert Color: Black For Use With: 36" W Doors
Flange Color: Silver Overall Length: 3 ft.
Projection: 3/16" Flange Material: Stainless Steel
Insert Size: 3/16" Standards: UL 4L10, ASTM E-283, UL10B and UL10C, UBC 7-2, NFPA 252, Smoke Tested - UL1784 Category G and J Smoke Seals, UL Green Guard Gold
Fire Rated: 3 hr. Flange Finish: Dull
Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Door Frame Weatherstrip, Insert Type Sponge, Insert Material Neoprene, Insert Color Black, Insert Size 3/16 In., Flange Material Stainless Steel, Flange Color Silver, Flange Finish Dull, Flange Height 1/4 In., Flange Width 1-1/4 In., Flange Thickness 3/16 In., Overall Length 3 ft., Overall Width 1-7/16 In., Stays Flexible to -25 Degrees F, Projection 3/16 In., Mounting Type Surface, Max. Door Gap 3/16 In., Fire Rated 3 hr., For Use With 36 In. W Doors, Hardware Included

Reviews of Pemko #GG315SSR36