Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Fascia, 88 In

PEMKO| Zoro #: G1093976| Mfr #: F136/2000

$393.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: -Length (In.): 88Max. Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093976 Mfr #: F136/2000
Color: -Length (In.): 88
Max. Wheel Dia. (In.): -Requires: -
Includes: -For Use With: 88" Soffit Fixed Door Track
Hardware: -Package Quantity: 1
Mounting Hole Size (In.): -Stanley Class Number: -
Construction: -Material: Aluminum
Roller Width/Dia. (In.): No RollerMounting: -
Width (In.): -Type: -
Height (In.): 4-3/4Item: Fascia
Max. Weight (Lb.): -Finish: Anodized
Bearings: -Depth (In.): -
Stanley EDP Number: -Country of Origin (subject to change): China

Description

Fascia, Aluminum, Anodized Finish, Length 88 In., Height 4 3/4 In., For Use With Soffit Fixed Door Track

Reviews