Folding Door Bottm Channel

PEMKO| Zoro #: G1851421| Mfr #: 94A72

$16.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: -Length (In.): 72Max. Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851421 Mfr #: 94A72
Color: -Length (In.): 72
Max. Wheel Dia. (In.): -Requires: -
Includes: -For Use With: Folding Doors Up To 100 Pounds
Hardware: Not includedPackage Quantity: 1
Mounting Hole Size (In.): -Stanley Class Number: -
Material: -Roller Width/Dia. (In.): No Roller
Mounting: -Width (In.): 13/16
Type: Folding DoorHeight (In.): 13/16
Item: Bottom ChannelMax. Weight (Lb.): -
Finish: AluminumBearings: -
Depth (In.): 3/4Stanley EDP Number: -
Country of Origin (subject to change): China

Description

Bottom Channel, Type Folding Door, Aluminum Finish, Length 72 In, Height 13/16 In, Width 13/16 In, Depth 3/4 In, For Use With Folding Doors Up To 100 Pounds, Hardware Not Included

Reviews