Folding Door Track & Hardware Kit

PEMKO| Zoro #: G1349284| Mfr #: HF2/100/4

$81.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: -Length (In.): 48Max. Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349284 Mfr #: HF2/100/4
Color: -Length (In.): 48
Max. Wheel Dia. (In.): -Requires: Door
Includes: Track and All Hardware to Mount Track and Hang the DoorHardware: Included
Package Quantity: 1Mounting Hole Size (In.): -
Stanley Class Number: -Material: Steel
Roller Width/Dia. (In.): No RollerMounting: -
Width (In.): 1-5/16For Use With: Folding Doors Up To 100 Pounds
Number of Wheels: 4Type: Folding Door
Height (In.): 1-1/8Item: Track and Hardware Kit
Max. Weight (Lb.): 100Finish: Galvanized
Bearings: NeedleDepth (In.): -
Stanley EDP Number: -Country of Origin (subject to change): China

Description

Track and Hardware Kit, Type Folding Door, Material Steel, Galvanized Finish, Max. Weight 100 Lb., Length 48 In, Height 1 1/8 In, Width 1 5/16 In, Bearings Needle, Number of Wheels 4, Requires Door, For Use With Folding Doors Up To 100 Pounds, Includes Track and All Hardware to Mount Track and Hang the Door, Hardware Included

Reviews