Folding Door Track & Hardware Kit

PEMKO| Zoro #: G2022255| Mfr #: HF2/100A/4

$92.67 /ea

This item ships free. Details.Standard ground shipping.
Bearings: NeedlePackage Quantity: 1Number of Wheels: 4
Save 15%. Sign up for Z-mail.


Zoro #: G2022255 Mfr #: HF2/100A/4
Bearings: NeedlePackage Quantity: 1
Number of Wheels: 4Color: -
Type: Folding DoorWidth (In.): 1-5/16
Mounting Hole Size (In.): -Depth (In.): -
Requires: DoorMax. Weight (Lb.): 100
Mounting: -Length (In.): 48
Roller Width/Dia. (In.): No RollerStanley Class Number: -
Hardware: -Height (In.): 1-1/8
Includes: Track and All Hardware to Mount Track and Hang the DoorMaterial: -
Stanley EDP Number: -For Use With: Folding Doors Up To 100 Pounds
Finish: AluminumItem: Track and Hardware Kit
Max. Wheel Dia. (In.): -Country of Origin (subject to change): China


Track and Hardware Kit, Type Folding Door, Aluminum Finish, Max. Weight 100 Lb., Length 48 In, Height 1 1/8 In, Width 1 5/16 In, Bearings Needle, Number of Wheels 4, Requires Door, For Use With Folding Doors Up To 100 Pounds, Includes Track and All Hardware to Mount Track and Hang the Door