SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Geared Piano Hinge, 2-1/4 In. W

PEMKO| Zoro #: G2260666| Mfr #: CHS83

$149.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 280.0 lb.Ligature Resistant: NoFrame Leaf Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260666 Mfr #: CHS83
Load Capacity: 280.0 lb.Ligature Resistant: No
Frame Leaf Width: 2"Material: Aluminum
Mounting: Half SurfaceDoor Leaf Height: 2-9/16"
Frame Leaf Height: 2-9/16"Holes: With
Orientation: Non HandedItem: Continuous Hinge
Finish: Mill AluminumFrame Leaf Thickness: 0.187"
Door Leaf Width: 1-7/8"Hardware: Not included
Door Leaf Thickness: 0.187"Holes per Leaf: 10
Required Door Thickness: 1-3/4"Standards: ANSI/BHMA A156.26-2000, UL 76Y2, UL10C
Range of Motion: 180 DegreesCountry of Origin (subject to change): United States

Description

Continuous Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 280.0 lb. Load Capacity, Non Handed Orientation, 2-9/16 In. Door Leaf Height, 2-9/16 In. Frame Leaf Height, 1-7/8 In. Door Leaf Width, 2 In. Frame Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Not Included Hardware, 10 Holes per Leaf, Half Surface Mounting, ANSI/BHMA A156.26-2000, UL 76Y2, UL10C Standards

Reviews