Geared Piano Hinge, 2-1/4 In. W

PEMKO| Zoro #: G2138087| Mfr #: CHS95

$184.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Leaf Thickness: 0.187"
Range of Motion: 180 Degrees
Door Leaf Width: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138087 Mfr #: CHS95
Frame Leaf Thickness: 0.187"Range of Motion: 180 Degrees
Door Leaf Width: 1-7/8"Hardware: Not included
Frame Leaf Width: 2"Frame Leaf Height: 2-9/16"
Holes: WithLigature Resistant: No
Orientation: Non HandedRequired Door Thickness: 1-3/4"
Material: AluminumHoles per Leaf: 10
Standards: ANSI/BHMA A156.26-2000, UL 76Y2, UL10CLoad Capacity: 280.0 lb.
Mounting: Half SurfaceFinish: Mill Aluminum
Item: Continuous HingeDoor Leaf Thickness: 0.187"
Door Leaf Height: 2-9/16"Country of Origin (subject to change): United States

Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, With Holes, 280.0 lb. Load Capacity, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Not Included Hardware, 10 Holes per Leaf, Half Surface Mounting, ANSI/BHMA A156.26-2000, UL 76Y2, UL10C Standards

Reviews