KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Geared Piano Hinge, 2-7/8 In. W

PEMKO| Zoro #: G1873627| Mfr #: CFS83

$152.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Door Leaf Width: 1-3/8"
Holes: With
Mounting: Full Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873627 Mfr #: CFS83
Door Leaf Width: 1-3/8"Holes: With
Mounting: Full SurfaceOrientation: Non Handed
Frame Leaf Width: 1-1/4"Ligature Resistant: No
Frame Leaf Thickness: 0.187"Holes per Leaf: 10
Material: AluminumFrame Leaf Height: 15/16"
Door Leaf Thickness: 0.187"Item: Continuous Hinge
Standards: ANSI/BHMA A156.26-2000, UL 76Y2, UL10CRange of Motion: 180 Degrees
Door Leaf Height: 15/16"Hardware: Not included
Load Capacity: 280.0 lb.Required Door Thickness: 1-3/4"
Country of Origin (subject to change): United States

Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, With Holes, 280.0 lb. Load Capacity, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Not Included Hardware, 10 Holes per Leaf, Full Surface Mounting, ANSI/BHMA A156.26-2000, UL 76Y2, UL10C Standards

Reviews