Pemko
1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge
Mfr # CFS95
Zoro # G2412767
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 15/16 in
- Door Leaf Thickness 0.187 in
- Door Leaf Width 1 3/8 in
- Finish Clear Anodized
- Holes per Leaf 10
Explore More Products
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge CFM83-SLF-HD1xSER8
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge CHS95HD1
- PEMKO 2" W x 95" H Clear Anodized Continuous Hinge CFS95CP-HD1
- PEMKO 1-3/8" W x 95" H Clear Anodized Continuous Hinge CFS95-HT-RH
- PEMKO 2" W x 83" H Clear Anodized Continuous Hinge CFS83CP-HT-RH
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge CFS83CP
- PEMKO 83" Full Mortise Hvy Dty Geared Continuous Hinge with Cast Power Transfer 12 Wire ElectroLynx and TK CFM83HD1CEPTTKS
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge CFS95
- PEMKO CFM79HD1 79" Full Mortise Heavy Duty Geared Continuous Hinge Clear Anodized Aluminum CFM79HD1
- DELTANA Bright Brass Square Hinge, Holes per Leaf: 3 S33U3-R
- COMPONENT HARDWARE Power Spring Assist Kit R42-2800
- Pemko Door Hinges