KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Geared Piano Hinge, 3-3/16 In. W

PEMKO| Zoro #: G2149594| Mfr #: CFS95CP-HD1

$242.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Door Leaf Height: 3/4"
Load Capacity: 540.0 lb.
Holes: With
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2149594 Mfr #: CFS95CP-HD1
Door Leaf Height: 3/4"Load Capacity: 540.0 lb.
Holes: WithMounting: Full Surface
Hardware: Not includedRequired Door Thickness: 1-3/4"
Frame Leaf Thickness: 0.187"Frame Leaf Width: 1-7/32"
Material: AluminumRange of Motion: 180 Degrees
Item: Continuous HingeLigature Resistant: No
Frame Leaf Height: 3/4"Door Leaf Thickness: 0.187"
Door Leaf Width: 2"Holes per Leaf: 12
Standards: ANSI/BHMA A156.26-2000, UL 76Y2, UL10COrientation: Non Handed
Country of Origin (subject to change): United States

Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, With Holes, 540.0 lb. Load Capacity, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Not Included Hardware, 12 Holes per Leaf, Full Surface Mounting, ANSI/BHMA A156.26-2000, UL 76Y2, UL10C Standards

Reviews