Geared Piano Hinge, 3-3/16 In. W

PEMKO| Zoro #: G0536243| Mfr #: DFS83CP

$201.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Door Leaf Height: 3/4"
Load Capacity: 280.0 lb.
Holes: With
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0536243 Mfr #: DFS83CP
Door Leaf Height: 3/4"Load Capacity: 280.0 lb.
Holes: WithMounting: Center Pivot
Hardware: IncludedFinish: Dark Bronze
Required Door Thickness: 1-3/4"Frame Leaf Thickness: 0.187"
Frame Leaf Width: 1-7/32"Material: Aluminum
Range of Motion: 180 DegreesItem: Continuous Hinge
Ligature Resistant: NoFrame Leaf Height: 3/4"
Door Leaf Thickness: 0.187"Door Leaf Width: 2"
Holes per Leaf: 10Standards: ANSI/BHMA A156.26-2000, UL 76Y2, UL10C
Orientation: Non HandedCountry of Origin (subject to change): United States

Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 280.0 lb. Load Capacity, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Included Hardware, 10 Holes per Leaf, Center Pivot Mounting, ANSI/BHMA A156.26-2000, UL 76Y2, UL10C Standards

Reviews