BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Glass Guide for 3/8 In Glass Door

PEMKO| Zoro #: G0548746| Mfr #: 610

$35.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stanley EDP Number: -Package Quantity: 1Finish: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548746 Mfr #: 610
Stanley EDP Number: -Package Quantity: 1
Finish: -Mounting: -
Includes: -Mounting Hole Size (In.): -
Type: -Bearings: -
For Use With: Glass Panels of 3/8 (10mm) Thickness In Tempered or Laminated GlassMax. Weight (Lb.): 165
Stanley Class Number: -Depth (In.): -
Material: -Height (In.): 1
Max. Wheel Dia. (In.): -Length (In.): -
Requires: -Width (In.): 1-9/16
Item: Glass Door GuideRoller Width/Dia. (In.): No Roller
Color: -Construction: -
Hardware: IncludedCountry of Origin (subject to change): China

Description

Glass Door Guide, -, Max. Weight (Lb.) 165, -, -, - Finish, Length (In.) -, Height (In.) 1, Width (In.) 1-9/16, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, -, Hardware Included, Requires -, For Use With Glass Panels of 3/8 (10mm) Thickness In Tempered or Laminated Glass

Reviews