Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-7/8" W x 83" H Dark Bronze Anodized Continuous Hinge

  • Zoro #: G0124699
  • Mfr #: DHS83HD1-HT-LH

$531.48

  • Door Leaf Width: 1-7/8"
  • Required Door Thickness: 1-3/4"
  • Item: Continuous Hinge
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pemko #DHS83HD1-HT-LH Specifications

  • Zoro #: G0124699
  • Mfr #: DHS83HD1-HT-LH
Door Leaf Width: 1-7/8" Required Door Thickness: 1-3/4"
Item: Continuous Hinge Hardware: Included
Pin Type: Hospital Tip Ligature Resistant: Yes
Standards: ANSI/BHMA A156.26-2000, UL 76Y2, UL10C Overall Knuckle Height: 2"
Frame Leaf Thickness: 0.125" Load Capacity: 540 lb.
Door Leaf Thickness: 1/8" Overall Width: 4 1/2"
Mounting: Half Surface Hole Spacing: Varies
UL Fire Rating: UL10C Frame Leaf Width: 2"
Finish: Dark Bronze Anodized Frame Leaf Height: 83"
Length: 83" Range of Motion: 108 Degrees
Holes per Leaf: 12 Features: Hospital Tip; Heavy Duty, Grade 1
Orientation: Left Hand Material: Aluminum
Door Leaf Height: 83" Holes: With
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Continuous Hinge, Ligature Resistant Yes, Aluminum Material, 108 Degrees Range of Motion, Dark Bronze Finish, With Holes, 540.0 lb. Load Capacity, Left Hand Orientation, 2 In. Overall Knuckle Height, 83 In. Door Leaf Height, 83 In. Frame Leaf Height, 1-7/8 In. Door Leaf Width, 2 In. Frame Leaf Width, 0.125 In. Door Leaf Thickness, 0.125 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Length 83 In., Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Half Surface Mounting

Reviews of Pemko #DHS83HD1-HT-LH