Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-7/8" W x 95" H Dark Bronze Anodized Continuous Hinge

  • Zoro #: G0124680
  • Mfr #: DHS95HD1-HT-LH

$635.42

  • Overall Width: 4 1/2"
  • Features: Hospital Tip; Heavy Duty, Grade 1
  • Required Door Thickness: 1-3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pemko #DHS95HD1-HT-LH Specifications

  • Zoro #: G0124680
  • Mfr #: DHS95HD1-HT-LH
Overall Width: 4 1/2" Features: Hospital Tip; Heavy Duty, Grade 1
Required Door Thickness: 1-3/4" Frame Leaf Width: 2"
Door Leaf Thickness: 1/8" Finish: Dark Bronze Anodized
Door Leaf Height: 95" Standards: ANSI/BHMA A156.26-2000, UL 76Y2, UL10C
Frame Leaf Height: 95" Pin Type: Hospital Tip
Holes: With Overall Knuckle Height: 2"
Hole Spacing: Varies Load Capacity: 540 lb.
Orientation: Left Hand Material: Aluminum
Hardware: Included Ligature Resistant: Yes
Frame Leaf Thickness: 0.125" Range of Motion: 108 Degrees
Mounting: Half Surface Length: 95"
Holes per Leaf: 12 Door Leaf Width: 1-7/8"
Item: Continuous Hinge Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Continuous Hinge, Ligature Resistant Yes, Aluminum Material, 108 Degrees Range of Motion, Dark Bronze Finish, With Holes, 540.0 lb. Load Capacity, Left Hand Orientation, 2 In. Overall Knuckle Height, 95 In. Door Leaf Height, 95 In. Frame Leaf Height, 1-7/8 In. Door Leaf Width, 2 In. Frame Leaf Width, 0.125 In. Door Leaf Thickness, 0.125 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Length 95 In., Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Half Surface Mounting

Reviews of Pemko #DHS95HD1-HT-LH