Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" W x 95" H Dark Bronze Anodized Continuous Hinge

  • Zoro #: G0124726
  • Mfr #: DFS95CP-HD1-HT-LH

$599.46

  • Frame Leaf Height: 95"
  • Ligature Resistant: Yes
  • Overall Knuckle Height: 2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pemko #DFS95CP-HD1-HT-LH Specifications

  • Zoro #: G0124726
  • Mfr #: DFS95CP-HD1-HT-LH
Frame Leaf Height: 95" Ligature Resistant: Yes
Overall Knuckle Height: 2" Range of Motion: 180 Degrees
UL Fire Rating: UL10C Holes per Leaf: 12
Door Leaf Thickness: 1/8" Frame Leaf Thickness: 0.125"
Material: Aluminum Hardware: Included
Standards: ANSI/BHMA A156.26-2000, UL 76Y2, UL10C Required Door Thickness: 1-3/4"
Orientation: Left Hand Door Leaf Width: 2"
Finish: Dark Bronze Anodized Holes: With
Overall Width: 3-7/32" Length: 95"
Mounting: Full Surface Center Pivot Load Capacity: 540 lb.
Features: Hospital Tip; Heavy Duty, Grade 1 Hole Spacing: Varies
Item: Continuous Hinge Frame Leaf Width: 1-7/32"
Pin Type: Hospital Tip Door Leaf Height: 95"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Continuous Hinge, Ligature Resistant Yes, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 540.0 lb. Load Capacity, Left Hand Orientation, 2 In. Overall Knuckle Height, 95 In. Door Leaf Height, 95 In. Frame Leaf Height, 2 In. Door Leaf Width, 1-7/32 In. Frame Leaf Width, 0.125 In. Door Leaf Thickness, 0.125 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Length 95 In., Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Full Surface Mounting

Reviews of Pemko #DFS95CP-HD1-HT-LH