Meeting Stile, 7 ft., Black, EPDM

PEMKO| Zoro #: G1670742| Mfr #: 305SSE84

$71.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Insert Material: EPDM
Flange Thickness: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1670742 Mfr #: 305SSE84
Color: BlackInsert Material: EPDM
Flange Thickness: 1/4"Sold As: Roll
Overall Length: 7 ft.Mounting Type: Screw
Overall Height: 3/16"Includes: Hardware
Material: EPDMStandards: ANSI/BHMA Certified, UL, Fire Rated, Smoke and Wind Rated
For Use With: Dual DoorsFlange Material: Stainless Steel
Item: Meeting StileOverall Width: 1-1/4"
Country of Origin (subject to change): United States

Description

Meeting Stile, Overall Length 7 ft., Overall Width 1-1/4 In., Overall Height 3/16 In., Color Black, Material EPDM, Flange Material Stainless Steel, Flange Thickness 1/4 In., Insert Material EPDM, Mounting Type Screw, For Use With Dual Doors, Includes Hardware, Sold As Roll, Standards ANSI/BHMA Certified, UL, Fire Rated, Smoke and Wind Rated, UL Fire Rating UL10C

Reviews