Pemko
PK33D20 20' Adhesive Perimeter Gasketing Dark Bronze Anodized Aluminum
Mfr # PK33D20
Zoro # G200737406
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- PEMKO Fire Seal, 18 ft., Gray, Intumescent HSS2000-18
- PEMKO Door Frame Weatherstrip, 8 ft, Black 285CR96
- PEMKO S44BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black S44BL17
- PEMKO Fire and Smoke Seal, 7 ft., Dark Brown S772D7
- PEMKO Door Frame Weatherstrip, Brush Insert, 9ft 18041 CNB X 108
- PEMKO Smoke Seal, 20 ft., Dark Brown PK 55 D X 20'
- PEMKO S104D100 100' 9/32" Kerf-In Weatherstrip Dark Brown S104D100
- PEMKO 48" 180 Degree Aluminum Retainer Weatherstrip with 1-3/4" Nylon Brush Clear Aluminum 18175CNB48
- PEMKO 90041DSB48 48" 90 Degree Aluminum Retainer with 3/8" Silicon Brush Dark Bronze 90041DSB48
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black 700ESDKB-48
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L 5050CL-20'
- Pemko Door Bottoms, Thresholds & Seals