Shop Alternate Products
This Product is Discontinued
Pemko
Saddle Threshold, Smooth Top, 3 ft., Matte (Discontinued)
Mfr # V232BL-36
Zoro # G0450502
This Product is Discontinued
Key Features
- Length 3 ft
- Color Black
- Width 2 3/4 in
- Material vinyl
- Standards ADAAG-1998, ICC/ANSI