Saddle Threshold, Smooth Top, 6 ft, Brushed

PEMKO| Zoro #: G2015291| Mfr #: 175SS72

$515.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hardware
Item: Saddle Threshold
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015291 Mfr #: 175SS72
Includes: HardwareItem: Saddle Threshold
Material: Stainless SteelLength: 6 ft.
Surface Type: Smooth TopADA Compliant: ADA Compliant
Height: 1/2"Fits Door Width: 78"
Standards: BHMA, Fire Rated 10C, UL 12Width: 4"
Finish: BrushedColor: Silver
Country of Origin (subject to change): United States

Description

Saddle Threshold, Surface Type Smooth Top, Brushed Finish, Color Silver, Width 4 In., Height 1/2 In., Length 6 ft., Fits Door Width 78 In., Material Stainless Steel, Standards BHMA, Fire Rated 10C, UL 12, ADA Compliant, Includes Hardware

Reviews