BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sliding Door Steel Track and Hardware

PEMKO| Zoro #: G2160471| Mfr #: H200/8

$88.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wheels: 4Stanley EDP Number: -Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160471 Mfr #: H200/8
Number of Wheels: 4Stanley EDP Number: -
Package Quantity: 1Finish: Galvanized
Mounting: -Includes: Track, 2 Hangers, 1 Nylon Guide 2 Stops 1 Adjusting Wrench
Mounting Hole Size (In.): -Type: Sliding Door
Bearings: NeedleFor Use With: Door Panels Up To 200 Pounds
Max. Weight (Lb.): 200Stanley Class Number: -
Depth (In.): -Material: Steel
Height (In.): 1-1/8Max. Wheel Dia. (In.): -
Length (In.): 96Requires: -
Width (In.): 1-5/16Item: Track
Roller Width/Dia. (In.): No RollerColor: -
Hardware: IncludedCountry of Origin (subject to change): China

Description

Track, Sliding Door, Max. Weight (Lb.) 200, Steel, -, Galvanized Finish, Length (In.) 96, Height (In.) 1-1/8, Width (In.) 1-5/16, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, Needle Bearings, Number of Wheels 4, Hardware Included, Requires -, For Use With Door Panels Up To 200 Pounds

Reviews