SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Track and Hardware Kit, 96 In

PEMKO| Zoro #: G0643465| Mfr #: HF4/100A/8

$459.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 96Requires: DoorWidth (In.): 1-5/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643465 Mfr #: HF4/100A/8
Length (In.): 96Requires: Door
Width (In.): 1-5/16Number of Wheels: 4
Includes: Track and All Hardware to Mount Track and Hang the DoorFor Use With: Folding Doors Up To 100 Pounds
Height (In.): 1-1/8Item: Track and Hardware Kit
Max. Weight (Lb.): 100Finish: Aluminum - Track, Zinc Plated - Hardware
Type: Folding DoorBearings: Needle
Package Quantity: 1Country of Origin (subject to change): China

Description

Track and Hardware Kit, Folding Door, Max. Weight (Lb.) 100, Aluminum - Track, Zinc Plated - Hardware Finish, Length (In.) 96, Height (In.) 1-1/8, Width (In.) 1-5/16, Depth (In.) -, Needle Bearings, Number of Wheels 4, Requires Door, For Use With Folding Doors Up To 100 Pounds, Includes Track and All Hardware to Mount Track and Hang the Door, Package Quantity 1

Reviews