SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Track, Sliding Door, Aluminum

PEMKO| Zoro #: G0941902| Mfr #: H200A/6

$85.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 72Material: AluminumWidth (In.): 1-5/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941902 Mfr #: H200A/6
Length (In.): 72Material: Aluminum
Width (In.): 1-5/16Includes: Track, 2 Hangers, 1 Nylon Guide 2 Stops 1 Adjusting Wrench
For Use With: Door Panels Up To 200 PoundsHeight (In.): 1-5/16
Item: TrackMax. Weight (Lb.): 200
Number of Wheels: 4Type: Sliding Door
Bearings: NeedleHardware: Included
Package Quantity: 1Country of Origin (subject to change): China

Description

Track, Sliding Door, Max. Weight (Lb.) 200, Material Aluminum, Length (In.) 72, Height (In.) 1-5/16, Width (In.) 1-5/16, Needle Bearings, Number of Wheels 4, Hardware Included, For Use With Door Panels Up To 200 Pounds, Includes Track, 2 Hangers, 1 Nylon Guide 2 Stops 1 Adjusting Wrench, Package Quantity 1

Reviews