KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Track/Hardware, Slide Door, Dark Bronze

PEMKO| Zoro #: G0822525| Mfr #: 280DSWTKIT/6

$471.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Steel Track,Side Wall Facia Plates, 2 Endplates, 2 Hangers, 2 Stops and 1 Bottom Guide
Number of Wheels: 4
Item: Track and Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822525 Mfr #: 280DSWTKIT/6
Includes: Steel Track,Side Wall Facia Plates, 2 Endplates, 2 Hangers, 2 Stops and 1 Bottom GuideNumber of Wheels: 4
Item: Track and HardwareMaterial: steel
Bearings: NeedleLength (In.): 72
Max. Weight (Lb.): 200Width (In.): 2-1/2
For Use With: Sliding Doors Up To 200 PoundsHardware: Included
Height (In.): 4Finish: Natural
Type: Sliding DoorColor: Dark Bronze
Country of Origin (subject to change): China

Description

Track and Hardware, Sliding Door, Max. Weight (Lb.) 200, Material Steel, Color Dark Bronze, Natural Finish, Length (In.) 72, Height (In.) 4, Width (In.) 2-1/2, Needle Bearings, Number of Wheels 4, Hardware Included, For Use With Sliding Doors Up To 200 Pounds, Includes Steel Track,Side Wall Facia Plates, 2 Endplates, 2 Hangers, 2 Stops and 1 Bottom Guide

Reviews