Penberthy
Glass Rod Kit, Red Line, 5/8In Dia, 38In L
Mfr # 1LG-38R
Zoro # G4213343
$176.00
6% off
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 5/8 in
- Glass Length 36 in
Explore More Products
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 10In L 1LG-10R
- PENBERTHY Gagecock, SS, 3/4 In.OD Glass, PR N7BSS
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 22In L 1LG-24
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 17In L 1LG-17
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 36In L 1LG-36R
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 12In L LG-12
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 40In L LG-40
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 24In L LG-24R
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 13In L LG-13R
- WINTERS Max Pointer Test Gauge, 2.5 in., 0-160 psi PETM213LF
- PENBERTHY Gagecock, Steel, 3/4 In.OD Glass, PR N7BS
- Penberthy Water Gauges