Pendaflex
File Folders 8-1/2" x 11", Straight Tab, Manila, Pk50
Mfr # PFX62714
Zoro # G5836634
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2 in
- Color Manila
- Material Manila
- Size Letter
Explore More Products
- PENDAFLEX Expandable File Wallet 8-1/2 x 11" Red, 3-1/2" Expansion PFX1053ELOX
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Blue, Pk25 PFX9200
- PENDAFLEX Self-Adhesive Sheet Protector, Clear, PK100 PFX99376
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Aqua, Pk100 PFX421013AQU
- PENDAFLEX Folder, Fstnr, 2Fst, Lt, 1/3 Pk PFX24537AM
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Black, 13 Pocket, 4" Expansion PFX82011
- PENDAFLEX Box Hanging File Folders 8-1/2" x 14", Red, Pk25 PFX4153X2RED
- PENDAFLEX Hanging File Folders, Assorted, PK25 PFX415215ASST
- PENDAFLEX Pendaflex 615215BGR Poly Laminate Hanging Folders; Bright Green - Letter Size 615215BGR
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Clear, Pk6, Tab Position: Side UNV21871
- C-LINE PRODUCTS Slide-N-Grip Binding Bars 11 x 1/4", Black, Pk100 34441
- Pendaflex File Folders