Penflex
Flexible Hose Assy, 2-11-1/2 In, 48 In L
Mfr # FTG-32-A-A-CS-48
Zoro # G1326927
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 4 ft
- Fitting Type MNPT x MNPT
- Fitting Size 2 in x 2 in
- Max. Working Pressure @ 70 F 516 psi
Explore More Products
- PENFLEX Flexible Hose Assy, 1/2-14 In, 60 In L FTG-08-A-A-CS-60
- PENFLEX Flexible Hose Assy, 1/2-14 In, 36 In L FTG-08-A-A-CS-36
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L FTG-12-A-E-48
- PENFLEX Flexible Hose Assy, 3/4-14 In, 60 In L FTG-12-A-A-CS-60
- PENFLEX Flexible Hose Assy, 1-11 1/2 In, 12 In L FTG-16-A-A-CS-12
- PENFLEX Flexible Hose Assy, 2 x 2-1/2 In, 18 In L FTG-32-A-E-18
- PENFLEX Flexible Hose Assy, 1 x 1-5/16 In, 48 In L FTG-16-A-E-48
- PENFLEX Flexible Hose Assy, 1 x 1-5/16 In, 36 In L FTG-16-A-E-36
- CONTINENTAL Chemical Hose Assembly, 3" ID x 10 ft. FAB300-10CC-G
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. CHX100-20CC-G
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., Clear NTF200-05CE-G
- Penflex Stainless Steel Hose Assembly