Pressure Relief Valve, 2 In, 65 psi, SS

PENTAIR CASH VALVE |Zoro #: G1831672|Mfr #: 13776-0065

$3,110.00 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1831672 Mfr #: 13776-0065
Standards: CSA, CRNOutlet Type: FNPT
Spring Material: Stainless SteelItem: Adjustable Back Pressure Relief Valve
Test Lever: NoInlet Type: FNPT
Disc Material: Stainless SteelTemp. Range: 40 Degrees to 450 Degrees F
Seat Material: Stainless SteelFactory Set Pressure: 65 psi
Outlet Size: 2"Inlet Size: 2"
Overall Length: 7-1/2"Overall Height: 11"
Body Material: Stainless SteelCountry of Origin (subject to change): United States

Product Description

Adjustable Back Pressure Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 65 psi, Disc Material Stainless Steel, Overall Height 11 In., Overall Length 7-1/2 In., Seat Material Stainless Steel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews