Pressure Relief Valve, 2In, 5psi, Cast Iron

PENTAIR CASH VALVE |Zoro #: G0216176|Mfr #: 13768-0005

$1,690.00 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0216176 Mfr #: 13768-0005
Standards: CSA, CRNOutlet Type: FNPT
Spring Material: Stainless SteelItem: Adjustable Back Pressure Relief Valve
Test Lever: NoInlet Type: FNPT
Disc Material: Stainless SteelTemp. Range: 40 Degrees to 450 Degrees F
Seat Material: MonelBody Material: Cast Iron
Factory Set Pressure: 5 psiOutlet Size: 2"
Inlet Size: 2"Overall Length: 7-1/2"
Overall Height: 11"Country of Origin (subject to change): United States

Product Description

Adjustable Back Pressure Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 5 psi, Disc Material Stainless Steel, Overall Height 11 In., Overall Length 7-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Product Reviews