LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pressure Relief Valve, 3/4 In, 30 psi

PENTAIR CASH VALVE| Zoro #: G0215957| Mfr #: 13690-0030

$692.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0215957 Mfr #: 13690-0030
Disc Material: Stainless SteelTest Lever: No
Item: Adjustable Back Pressure Relief ValveStandards: CSA, CRN
Seat Material: MonelSpring Material: Stainless Steel
Outlet Type: FNPTInlet Type: FNPT
Temp. Range: 40 Degrees to 450 Degrees FOutlet Size: 3/4"
Inlet Size: 3/4"Overall Length: 5-5/8"
Overall Height: 8"Body Material: Cast iron
Factory Set Pressure: 30 psiCountry of Origin (subject to change): United States

Product Description

Adjustable Back Pressure Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 30 psi, Disc Material Stainless Steel, Overall Height 8 In., Overall Length 5-5/8 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews