This item is Discontinued.

No Product Image Available

12 Volt Pump 600 Gph (Discontinued)

  • Mfr # BW85P
  • Zoro # G3134671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW85P
Zoro #
G3134671
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
6 ft. (With Clamps to Connect to Battery)

Details

HP
1/12
Voltage
12VDC
Includes
Pud-L-Scoop Attachment and Hoses for Picking Up from Shallow Areas
Max. GPM for Water
7.5

Description

1/12 HP, Voltage 12V DC, Cord Length 6 ft (With Clamps to Connect to Battery), Pump Material Thermoplastic, Max. GPM for Water 7.5, Includes Pud-L-Scoop Attachment and Hoses for Picking Up from Shallow Areas

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.