Everpure
Filter Head Assembly, Single, 3/8 In
Mfr # EV927241-75
Zoro # G2176955
Free Shipping & Returns
$220.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- Connection NPT
- Material of Construction Plastic
- For Use With Mfr. No. EV9612-22, EV9612-56, EV9612-32, EV9612-50, EV9618-11, EV9613-10, EV9613-21, EV9607-25
- Includes Mounting Bracket, Screws
Explore More Products
- EVERPURE Filter Head Assembly, Twin, 3/4 In EV927222-75
- EVERPURE Steamer Filter System, 3/4 In NPT, 2.5 gpm EV979721-75
- EVERPURE Ice Machine System, 3/8 In NPT, 1.67 gpm EV932401-75
- EVERPURE Filter Head Assembly, Quad, 3/4 In EV933611-75
- EVERPURE Dishwasher Filter System, 3/4In NPT, 15gpm EV979911-75
- EVERPURE Steamer, Deliming System, 3/4 In, 6 gpm EV979720-75
- EVERPURE Filter Head Assembly, Triple, 3/4 In EV927223-75
- UNITED SALT TRU-SOFT WATER SOFTENER PELLETS 40 LB 8320
- PRO CHEMICALS Neutrlize Blend, Acid H2O Treatment, 50 lb NB50N
- DIAMOND CRYSTAL Water Softener Salt, Hardi-Cube, 50 lb. 100012432
- OUT FILTER MATE Water Softener Cleaner Refill Liquid 64 oz HD64N
- Everpure Water Treatment