Everpure
0.5 Micron, 3" O.D., 21 in H, Replacement Filter Cartridge
Mfr # EV961255-75
Zoro # G2011861
$101.73
8% off
Sold in multiples of 6 for $557.10
Free Shipping & Returns
$557.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Combination, Fountain Drinks
- Flow Rate 1.7 gpm
- For Use With Filtration System
- Height 21 in
- Max. Pressure 125 psi
Explore More Products
- EVERPURE 0.5 Micron, 3" O.D., 21 in H, Replacement Filter Cartridge EV961227-75
- EVERPURE 1-5/16" O.D., 8 1/2 in H, Scale Inhibitor Cartridge EV979932-75
- EVERPURE 0.5 Micron, 3" O.D., 3 in H, Replacement Filter Cartridge EV961807-75
- EVERPURE 0.5 Micron, 3" O.D., 14 1/2 in H, Filter Cartridge EV960651-75
- EVERPURE 5 Micron, 4" O.D., 14 in H, Replacement Filter Cartridge EV978112-75
- EVERPURE 5 Micron, 3" O.D., 12 3/4 in H, Replacement Filter Cartridge EV961726-75
- EVERPURE 0.5 Micron, 3" O.D., 11 in H, Filter Cartridge EV962715-75
- EVERPURE 5 Micron, 6-57/64" O.D., 18 9/16 in H, Replacement Filter Cartridge EV433914-75
- EVERPURE Water Filtration System Ice EV932471
- CULLIGAN Culligan 216912 3 by 4 Sediment Water Filter 216912
- PARKER 100 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge T8R30A
- Everpure Water Filter Cartridges