Everpure
5 Micron, 3" O.D., 21 in H, Replacement Filter Cartridge
Mfr # EV961816-75
Zoro # G0889122
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Combination, Food Service Steamer, Fountain
- Flow Rate 2.5 gpm
- For Use With Steam Treatment Systems
- Height 21 in
- Max. Pressure 125 psi
Explore More Products
- EVERPURE Quick Connect Filter, 0.5 micron, 0.5 gpm EV963526
- EVERPURE CARTRIDGE, WATER FILTER-2000 for Everpure - Part# I2000 I2000
- EVERPURE Replacement Filter Cartridge, H54 EV973006
- EVERPURE 10 Micron, 2-1/2" O.D., 20 1/8 in H, Spun Bonded Filter Cartridge EV953420-75
- EVERPURE 2Fc Cart Filter EV969156
- EVERPURE 0.5 Micron, 2.87" O.D., 9 3/4 in H, Replacement Filter Cartridge EV910857-75
- EVERPURE 0.5 Micron, 3" O.D., 21 in H, Replacement Filter Cartridge EV961326-75
- EVERPURE Water Filtration System Ice EV932470
- EVERPURE Beverage Machine Water Filter EV969156
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZS8WSVLK (3PK) Made by AFC AFC-EWH-3000-3p-12638
- SWIFT GREEN FILTERS SGF-A1 Replacement for 3M A1 by Swift Green Filters SGF-A1
- Everpure Water Filter Cartridges