Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

0.5 Micron, 3" O.D., 21"H, Replacement Filter Cartridge, 6PK

  • Zoro #: G2086847
  • Mfr #: EV961227-75

$89.06

  • Max. Pressure: 125 psi
  • Filter Reduces: Cyst, Odor, Scale
  • Standards: NSF 42 and 53
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Pentair/Everpure #EV961227-75 Specifications

  • Zoro #: G2086847
  • Mfr #: EV961227-75
Max. Pressure: 125 psi Filter Reduces: Cyst, Odor, Scale
Standards: NSF 42 and 53 Fits Brand: Everpure
Flow Rate: 1.67 gpm Item: Replacement Filter Cartridge
Height: 21" Micron Rating: 0.5
Microns: 0.5 Service Life: 9000 gal.
Application: Ice Machines Reduces: Scale,Taste and Odor, Cyst
Max. Temp.: 100 Degrees F For Use With: Mfr. No. EV9272-41, EV9272-22, EV9272-23, EV9259-24, EV9336-11, EV9324-01, EV9324-02
Filter Diameter: 3" Filter Flow Rate: 1.67 gpm
Outside Dia.: 3" Country of Origin (subject to change): United States

Description

Proprietary Micro-Pure® II filtration media effectively inhibits the growth of bacteria on the filter media that can decrease product life Sanitary cartridge replacement is simple, quick and clean. Internal filter parts are never exposed to handling or contamination Reduces water-related ice machine problems caused by scale buildup from dirt and dissolved minerals* Self-contained scale inhibitor feed keeps ice machines functioning at full capacity* Reduces maintenance and service costs by reducing scale and clogging of distribution lines, evaporator plate and pump* Exclusive precoat filtration provides superior chlorine taste and odor reduction and micro-filters dirt and particles as small as 0.5 micron in size by mechanical means. NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means

Reviews of Pentair/Everpure #EV961227-75