Skip to Main Content
customer-service Help
Pentair/Pentek

0.5 Micron, 2-7/8" O.D., 9 3/4 in H, Filter Cartridge

Pentair/Pentek 0.5 Micron,  2-7/8" O.D.,  9 3/4 in H,  Filter Cartridge 255681-75
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.96
  • Application: Drinking Water
  • Flow Rate: 1 gpm
  • For Use With: 10 in Housings
See full product details
Orders over $75 ship free.
Total: $15.96

Pentair/Pentek #255681-75 Specifications

  • Application: Drinking Water
  • Flow Rate: 1 gpm
  • For Use With: 10 in Housings
  • Height: 9 3/4 in
  • Inside Dia.: 1 in
  • Max. Pressure: 15 psi
  • Max. Temp.: 180 Degrees F
  • Microns: 0.5
  • Outside Dia.: 2-7/8"
  • Service Life: 5000 gal
  • Filter Diameter: 2 7/8 in
  • Micron Rating: 0.5
  • Filter Cartridge Media: Carbon
  • Filter Reduces: Chlorine Taste, Odor, Sediment
  • Item: Filter Cartridge
  • Filter Flow Rate: 1.0 gpm
  • Filter Media: Carbon Block
  • Reduces: Lead, Cyst, Chlorine Taste and Odor
  • Filter Cartridges Sub-Category: Carbon Filter Cartridges
  • Standards: NSF 42
  • Series: CFB
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter Cartridge, Carbon Filter Cartridges, 0.5 Micron Rating, Height 9 3/4 in, Filter Diameter 2 7/8 in, Filter Cartridge Media Carbon, Filter Flow Rate 1.0 gpm, Max. Temp. 180 Degrees F, Filter Reduces Chlorine Taste, Odor, Sediment, Max. Pressure 15 psi, Application Drinking Water, Inside Dia. 1 in, Service Life 5000 gal, CFB Series, For Use With 10 in Housings, Standards NSF 42

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Pentair/Pentek #255681-75