Skip to Main Content
customer-service Help
Pentair/Pentek

1 Micron, 2-7/8" O.D., 9 3/4 in H, Filter Cartridge

Pentair/Pentek 1 Micron,  2-7/8" O.D.,  9 3/4 in H,  Filter Cartridge 255481-75
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.58
  • Application: Drinking Water
  • Flow Rate: 10 gpm
  • For Use With: 10 in Housings
See full product details
Orders over $75 ship free.
Total: $11.58

Pentair/Pentek #255481-75 Specifications

  • Application: Drinking Water
  • Flow Rate: 10 gpm
  • For Use With: 10 in Housings
  • Height: 9 3/4 in
  • Inside Dia.: 1 in
  • Max. Temp.: 125 Degrees F
  • Microns: 1
  • Outside Dia.: 2-7/8"
  • Filter Cartridges Sub-Category: Pleated Cartridges
  • Micron Rating: 1
  • Item: Filter Cartridge
  • Filter Diameter: 2 7/8 in
  • Filter Reduces: Sediment
  • Filter Media: Cellulose Polyester
  • Filter Cartridge Media: Cellulose, Polyester
  • Reduces: Sediment
  • Filter Flow Rate: 10.0 gpm
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Filter Cartridge, Pleated Cartridges, 1 Micron Rating, Height 9 3/4 in, Filter Diameter 2 7/8 in, Filter Cartridge Media Cellulose, Polyester, Filter Flow Rate 10.0 gpm, Max. Temp. 125 Degrees F, Filter Reduces Sediment, Application Drinking Water, Inside Dia. 1 in, For Use With 10 in Housings

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Pentair/Pentek #255481-75