20 Micron, 2-11/16" O.D., 9 3/4 in H, Filter Cartridge
- Zoro #: G7801048
- Mfr #: 155001-75
$13.59
- Outside Dia.: 2-11/16"
- Series: S1
- Application: Particulate Removal In General Water Applications
Pentair/Pentek #155001-75 Specifications
| |
Outside Dia.: 2-11/16" | Series: S1 |
Application: Particulate Removal In General Water Applications | Height: 9 3/4 in |
Filter Reduces: Sediment | Max. Temp.: 145 Degrees F |
Inside Dia.: 1 in | Microns: 20 |
Filter Media: Cellulose | For Use With: 10 in Housings |
Filter Cartridges Sub-Category: Pleated Cartridges | Item: Filter Cartridge |
Micron Rating: 20 | Filter Diameter: 2 11/16 in |
Filter Flow Rate: 10.0 gpm | Flow Rate: 10 gpm |
Reduces: Sediment | Filter Cartridge Media: Cellulose |
Country of Origin (subject to change): Mexico |
Description
Filter Cartridge, Pleated Cartridges, 20 Micron Rating, Height 9 3/4 in, Filter Diameter 2 11/16 in, Filter Cartridge Media Cellulose, Filter Flow Rate 10.0 gpm, Max. Temp. 145 Degrees F, Filter Reduces Sediment, Application Particulate Removal In General Water Applications, Inside Dia. 1 in, S1 Series, For Use With 10 in Housings