Pentair/Pentek

20"H, Water Softener Cartridge

Pentair/Pentek 20"H,  Water Softener Cartridge 155321-75
Hover or click to zoom Tap to zoom
Key Features
  • Application: Water Softening
  • Flow Rate: 2 gpm
  • For Use With: 20 in Housings
  • Height: 20 in
  • Inside Dia.: 1 in
  • Max. Temp.: 100 Degrees F
  • Service Life: 4500 gal
  • Item: Filter Cartridge
See full product details
$91.88

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Pentair/Pentek #155321-75 Specifications

  • Application: Water Softening
  • Flow Rate: 2 gpm
  • For Use With: 20 in Housings
  • Height: 20 in
  • Inside Dia.: 1 in
  • Max. Temp.: 100 Degrees F
  • Service Life: 4500 gal
  • Item: Filter Cartridge
  • Filter Flow Rate: 2.0 gpm
  • Filter Cartridges Sub-Category: Specialty Cartridges
  • Series: WS
  • Filter Cartridge Media: Resin
  • Filter Diameter: 4 1/2 in
  • Reduces: Scale
  • Removes Particle Size Down To: Not Rated
  • Outside Diameter: 4 1/2 in
  • Cartridge Media: Resin
  • Filter Application: Whole-House
  • Maximum Temperature: 100 Degrees F
  • Inside Diameter: 1 in
  • Country of Origin (subject to change): China

Description

Filter Cartridge, Reduces Scale, Micron Rating Not Rated, Flow Rate 2 gpm, Inside Diameter 1 in, Outside Diameter 4 1/2 in, Overall Height 20 in, Service Life 4,500 gal, Filter Media Cation Resin, Ion Exchange, For Use With 20 in Housings, Application Water Softening, Cartridge Media Resin, Filter Design Solid, Maximum Temperature 100 Degrees F, Series WS

Restrictions and Compliance

Reviews of Pentair/Pentek #155321-75

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.