Skip to Main Content
customer-service Help
Pentair/Pentek

250 Micron, 2-1/2" O.D., 9 7/8 in H, Filter Cartridge

Pentair/Pentek 250 Micron,  2-1/2" O.D.,  9 7/8 in H,  Filter Cartridge SF250-9.8BC444DB-75
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$107.93
  • Application: Commercial, General Industrial, Hydraulic
  • Flow Rate: 10 gpm
  • For Use With: 10 in Housings
See full product details
This item ships free.
Total: $107.93

Pentair/Pentek #SF250-9.8BC444DB-75 Specifications

  • Application: Commercial, General Industrial, Hydraulic
  • Flow Rate: 10 gpm
  • For Use With: 10 in Housings
  • Height: 9 7/8 in
  • Inside Dia.: 1 in
  • Max. Pressure: 60 psid
  • Max. Temp.: 300 Degrees F
  • Microns: 250
  • Outside Dia.: 2-1/2"
  • Material: 304 Stainless Steel/Buna-N (Seal)
  • Filter Cartridge Media: Stainless Steel
  • Filter Flow Rate: 10.0 gpm
  • Filter Media: 304 Stainless Steel
  • Reduces: Solids and Sediment
  • Micron Rating: 250
  • Filter Reduces: Sediment
  • Filter Cartridges Sub-Category: Solid Cartridges
  • Filter Diameter: 2 1/2 in
  • Item: Filter Cartridge
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter Cartridge, Solid Cartridges, 250 Micron Rating, Height 9 7/8 in, Filter Diameter 2 1/2 in, Filter Cartridge Media Stainless Steel, Filter Flow Rate 10.0 gpm, Max. Temp. 300 Degrees F, Filter Reduces Sediment, Max. Pressure 60 psi, Application High Temperature Liquids, Inside Dia. 1 in, For Use With 10 in Housings

Restrictions and Compliance

Reviews of Pentair/Pentek #SF250-9.8BC444DB-75