Skip to Main Content
customer-service Help
Pentair/Pentek

5 Micron, 2-1/2" O.D., 4 7/8 in H, Filter Cartridge

Pentair/Pentek 5 Micron,  2-1/2" O.D.,  4 7/8 in H,  Filter Cartridge 155022-75
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.09
  • Application: Drinking Water
  • Flow Rate: 2 gpm
  • For Use With: 5 in Housings
See full product details
Orders over $75 ship free.
Total: $10.09

Pentair/Pentek #155022-75 Specifications

  • Application: Drinking Water
  • Flow Rate: 2 gpm
  • For Use With: 5 in Housings
  • Height: 4 7/8 in
  • Inside Dia.: 1 in
  • Max. Pressure: 15 psi
  • Max. Temp.: 125 Degrees F
  • Microns: 5
  • Outside Dia.: 2-1/2"
  • Service Life: 1250 gal
  • Filter Reduces: Chlorine Taste, Odor, Sediment
  • Series: C2
  • Reduces: Chlorine, Taste, Odor and Sediment
  • Micron Rating: 5
  • Filter Cartridges Sub-Category: Carbon Filter Cartridges
  • Filter Cartridge Media: Carbon, Cellulose
  • Filter Diameter: 2 1/2 in
  • Filter Flow Rate: 2.0 gpm
  • Filter Media: Carbon Impregnated Cellulose
  • Item: Filter Cartridge
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Filter Cartridge, Carbon Filter Cartridges, 5 Micron Rating, Height 4 7/8 in, Filter Diameter 2 1/2 in, Filter Cartridge Media Carbon, Cellulose, Filter Flow Rate 2.0 gpm, Max. Temp. 125 Degrees F, Filter Reduces Chlorine Taste, Odor, Sediment, Max. Pressure 15 psi, Application Drinking Water, Inside Dia. 1 in, Service Life 1250 gal, C2 Series, For Use With 5 in Housings

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Pentair/Pentek #155022-75