Skip to Main Content
customer-service Help
Pentair/Pentek

5 Micron, 20 in H, Melt Blown Filter Cartridge

Pentair/Pentek 5 Micron,  20 in H,  Melt Blown Filter Cartridge 155756-75
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.05
  • Application: Chemical, Food and Beverage, Industrial Applications, Particulate Removal In Water
  • Flow Rate: 5 gpm
  • For Use With: 20 in Housings
See full product details
Orders over $75 ship free.
Total: $8.05

Pentair/Pentek #155756-75 Specifications

  • Application: Chemical, Food and Beverage, Industrial Applications, Particulate Removal In Water
  • Flow Rate: 5 gpm
  • For Use With: 20 in Housings
  • Height: 20 in
  • Inside Dia.: 1 in
  • Max. Temp.: 145 Degrees F
  • Microns: 5
  • Filter Diameter: 2 21/64 in
  • Item: Melt Blown Filter Cartridge
  • Filter Cartridges Sub-Category: Solid Cartridges
  • Compliance: NSF 42
  • Filter Flow Rate: 5.0 gpm
  • Filter Reduces: Sediment
  • Series: PolyDepth(R)
  • Standards: NSF 42
  • Micron Rating: 5
  • Filter Cartridge Media: Polypropylene
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Melt Blown Filter Cartridge, Solid Cartridges, 5 Micron Rating, Height 20 in, Filter Diameter 2 21/64 in, Filter Cartridge Media Polypropylene, Filter Flow Rate 5.0 gpm, Max. Temp. 145 Degrees F, Filter Reduces Sediment, Application Chemical, Food and Beverage, Industrial Applications, Particulate Removal In Water, Inside Dia. 1 in, PolyDepth(R) Series, For Use With 20 in Housings, Standards NSF 42, Compliance NSF 42

Restrictions and Compliance

Reviews of Pentair/Pentek #155756-75