Skip to Main Content
customer-service Help
Pentair/Pentek

5 Micron, 30 in H, Melt Blown Filter Cartridge

Pentair/Pentek 5 Micron,  30 in H,  Melt Blown Filter Cartridge 155763-75
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.64
  • Promotion Restriction: Not eligible for promotion
  • Application: Chemical, Food and Beverage, Industrial Applications, Particulate Removal In Water
  • Flow Rate: 7 gpm
See full product details
Orders over $75 ship free.
Total: $16.64

Pentair/Pentek #155763-75 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Application: Chemical, Food and Beverage, Industrial Applications, Particulate Removal In Water
  • Flow Rate: 7 gpm
  • For Use With: 30 in Housings
  • Height: 30 in
  • Inside Dia.: 1 in
  • Max. Temp.: 145 Degrees F
  • Microns: 5
  • Micron Rating: 5
  • Item: Melt Blown Filter Cartridge
  • Filter Cartridges Sub-Category: Solid Cartridges
  • Filter Flow Rate: 7.0 gpm
  • Filter Diameter: 2 21/64 in
  • Series: PolyDepth(R)
  • Filter Cartridge Media: Polypropylene
  • Filter Reduces: Sediment
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Melt Blown Filter Cartridge, Solid Cartridges, 5 Micron Rating, Height 30 in, Filter Diameter 2 21/64 in, Filter Cartridge Media Polypropylene, Filter Flow Rate 7.0 gpm, Max. Temp. 145 Degrees F, Filter Reduces Sediment, Application Chemical, Food and Beverage, Industrial Applications, Particulate Removal In Water, Inside Dia. 1 in, PolyDepth(R) Series, For Use With 30 in Housings

Restrictions and Compliance

Reviews of Pentair/Pentek #155763-75