50 Micron, 4-1/2" O.D., 9 7/8 in H, Filter Cartridge
- Zoro #: G7801039
- Mfr #: 355220-75
$30.54
- Filter Media: Polypropylene
- Max. Temp.: 165 Degrees F
- Outside Dia.: 4-1/2"
Pentair/Pentek #355220-75 Specifications
| |
Filter Media: Polypropylene | Max. Temp.: 165 Degrees F |
Outside Dia.: 4-1/2" | For Use With: 10 in Housings |
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges | Series: WPX-BB |
Application: Chemical, Food and Beverage, Industrial Applications, Particulate Removal In Water | Inside Dia.: 1 1/16 in |
Microns: 50 | Filter Cartridge Media: Polypropylene |
Filter Diameter: 4 1/2 in | Filter Flow Rate: 30.0 gpm |
Reduces: Sediment | Height: 9 7/8 in |
Flow Rate: 30 gpm | Item: Filter Cartridge |
Micron Rating: 50 | Filter Reduces: Sediment |
Country of Origin (subject to change): United States |
Description
Filter Cartridge, String and Blanket Wound Cartridges, 50 Micron Rating, Height 9 7/8 in, Filter Diameter 4 1/2 in, Filter Cartridge Media Polypropylene, Filter Flow Rate 30.0 gpm, Max. Temp. 165 Degrees F, Filter Reduces Sediment, Application Chemical, Food and Beverage, Industrial Applications, Particulate Removal In Water, Inside Dia. 1 1/16 in, WPX-BB Series, For Use With 10 in Housings