Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bag Filter Housing, Alum, 1 1/4 In FNPT

  • Zoro #: G3096791
  • Mfr #: 156110-75

$660.42

  • Cover Type: Eyebolt Closure
  • Max. Pressure: 150 psi
  • Housing Dia.: 5"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pentair/Pentek #156110-75 Specifications

  • Zoro #: G3096791
  • Mfr #: 156110-75
Cover Type: Eyebolt Closure Max. Pressure: 150 psi
Housing Dia.: 5" Max. Water Temp.: 250 Degrees F
Outlet: Bottom Standards: -
Connection: 1-1/4" (F)NPT Series: GP
Item: Bag Filter Housing Basket Material: Aluminum
Type: - Height: 14"
Housing Material: Aluminum Seal Material: Viton
Filter Bag Size: 4 Flow Rate: 50 gpm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The filter within the bag filter housing should be held secure but be easy to replace when the time comes. Here are some important details for Pentair/pentek Bag Filter Housing. Housing Material: Aluminum, Connection: 1-1/4" (F)NPT, Height: 14".

Reviews of Pentair/Pentek #156110-75