Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

32" Filter Bag, Felt, PP, 200 gpm, 10mic

  • Zoro #: G0405623
  • Mfr #: 255064-75

$150.06 ($7.50/unit)

  • Collar Type: Handle and Ring
  • Ring Material: Galvanized Carbon Steel
  • Item: Filter Bag
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Pentair/Pentek #255064-75 Specifications

  • Zoro #: G0405623
  • Mfr #: 255064-75
Collar Type: Handle and Ring Ring Material: Galvanized Carbon Steel
Item: Filter Bag Seam Type: Sewn
Finish: Glazed Area: 4-13/32 ft.
Max. Flow: 120 gpm Height: 32"
Filter Size: 2 Microns: 10
Diameter: 7" Application: High Flow
Basic Material: Felt For Use With: Size 2 Bag Housings
Max. Temp.: 200 Degrees F Material: polypropylene
Reduces: Solids and Sediment Country of Origin (subject to change): Mexico

Description

Filter bags are found in applications that treat wastewater, groundwater, and water from industrial processes, to name a few. Here is some additional information about Pentair/pentek Filter Bag. Material: polypropylene, For Use With: Size 2 Bag Housings, Height: 32".

Reviews of Pentair/Pentek #255064-75