Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 Micron, 2-7/8" O.D., 9-3/4" H, Filter Cartridge
  • Zoro #: G0285232
  • Mfr #: 255482-75
$7.36
  • Reduces: Sediment
  • Flow Rate: 10 gpm
  • Filter Cartridges Sub-Category: Pleated Cartridges
See full product details
Orders over $50 ship free.

Pentair/Pentek #255482-75 Specifications

  • Zoro #: G0285232
  • Mfr #: 255482-75
Reduces: Sediment Flow Rate: 10 gpm
Filter Cartridges Sub-Category: Pleated Cartridges Filter Reduces: Sediment
Application: Drinking Water Outside Dia.: 2-7/8"
Height: 9-3/4" For Use With: 10" Housings
Inside Dia.: 1" Item: Filter Cartridge
Microns: 5 Filter Media: Cellulose Polyester
Filter Cartridge Media: Cellulose, Polyester Max. Temp.: 125 Degrees F
Filter Flow Rate: 10.00 gpm Filter Diameter: 2-7/8"
Micron Rating: 5 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

ECP Series cartridges are manufactured from a special formulation of resin-impregnated cellulose and polyester fibers. This unique blend of materials provides a higher wet strength than regular cellulose cartridges. It also provides high flow rates and dirt-holding capacity, while maintaining extremely low pressure drop. ECP cartridges contain more media surface area than most competitive cartridges. For example, our standard 10" ECP Cartridge contains six square feet of media, where most competing cartridges contain only 4.5 square feet.. Filter Cartridge, Pleated Cartridges, 5 Micron Rating, Height 9-3/4 In., Filter Diameter 2-7/8 In., Filter Cartridge Media Cellulose, Polyester, Filter Flow Rate 10.00 gpm, Max. Temp. 125 Degrees F, Filter Reduces Sediment, Application Drinking Water, Inside Dia. 1 In., For Use With 10 In. Housings

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Pentair/Pentek #255482-75