20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Bag Filter Housing, 304 SS, 1 1/4 In FNPT

PENTEK| Zoro #: G2391977| Mfr #: 156120-75

$959.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2391977 Mfr #: 156120-75
Seal Material: VitonItem: Bag Filter Housing
Outlet: BottomHousing Material: 304 Stainless Steel
Connection: 1-1/4" (F)NPTFilter Bag Size: 4
Height: 14"Cover Type: Speed Bar Closure
Max. Water Temp.: 300 Degrees FBasket Material: Stainless Steel
Flow Rate: 50 gpmHousing Dia.: 4-1/2"
Max. Pressure: 150 psiSeries: GP
Country of Origin (subject to change): United States

Product Description

Bag Filter Housing, Bottom Outlet, 304 Stainless Steel Housing Material, Stainless Steel Basket, Max. Flow GPM 50, Size 1 1/4 In, Connection FNPT, 4.5 Dia. (In.), Max. Pressure (PSI) 150, Max. Water Temp. (F) 300, Filter Bag Size 4, Leg Type Eye Bolt
Save 15%. Sign up for Z-mail.