Bag Filter Housing, 304 SS, 2 In FNPT

PENTEK| Zoro #: G2027365| Mfr #: 156121-75

$1,431.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2027365 Mfr #: 156121-75
Seal Material: VitonItem: Bag Filter Housing
Outlet: BottomHousing Material: 304 Stainless Steel
Connection: 2" (F)NPTFilter Bag Size: 1
Height: 22"Cover Type: Speed Bar Closure
Max. Water Temp.: 300 Degrees FType: -
Basket Material: Stainless SteelHousing Dia.: 8-5/8"
Max. Pressure: 150 psiFlow Rate: 90 gpm
Standards: -Series: GP
Country of Origin (subject to change): Unknown

Product Description

Bag Filter Housing, Bottom Outlet, 304 Stainless Steel Housing Material, Stainless Steel Basket, Max. Flow GPM 90, Size 2 In, Connection FNPT, 8 5/8 Dia. (In.), Max. Pressure (PSI) 150, Max. Water Temp. (F) 300, Filter Bag Size 1, Leg Type Eye Bolt

Product Reviews

Save 15%. Sign up for Z-mail.